Trail Sign - Brown

Post instructions, directories or maps at parks or on camp trails.
  • Shatterproof, clear plastic windows with lock.
  • Thick 1/4" corkboard.
  • Recycled plastic frame is weather and graffiti resistant.
  • Push Pins available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-7976BR Trail Sign Only 20429" 40 $762 $728  ADD
DIMENSIONS:
  • Cork (Overall): 17 x 23" (W x H)
  • Depth from Cork to Inner Window Panel: 1 3/4"
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H51 x 10 x 74 cm20 x 4 x 29"
Weight18 kg40 lbs.
ACCESSORIES: PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/09/2026 10:31:33 PM; CNWEB25