Trail Sign with Post - Green

Post instructions, directories or maps at parks or on camp trails.
  • Shatterproof, clear plastic windows with lock.
  • Thick 1/4" corkboard.
  • Recycled plastic frame and post are weather and graffiti resistant.
  • Push Pins available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-7975G Trail Sign w/ Post 204100" 70 $911 $884  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Sign Without Post: 20 x 4 x 29" (L x W x H)
  • Post: 3 1/2 x 3 1/2 x 72" (L x W x H)
  • Cork (Overall): 17 x 23" (W x H)
  • Depth from Cork to Inner Window Panel: 1 3/4"
INSTALLATION: 
  • Recommended Inground Depth: 32"
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H51 x 10 x 254 cm20 x 4 x 100"
WEIGHT32 kg70 lbs.
ACCESSORIES: PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 02:54:51 AM; CNWEB23