Kick Plate - 8 x 34", Black

Spruce up scruffy old doors instantly and protect from daily wear and tear.
  • Prevents damage caused by hand trucks, carts or feet.
  • Black finished aluminum.
  • Mounting screws included.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
H x W
THICKNESS QTY./
CASE
PRICE PER PLATE COLOR IN STOCK
SHIPS TODAY
1 5 10+
H-7956BL Kick Plates 8 x 34" 0.05" 10 $60 $57 $53  ADD
DIMENSIONS:
  • Mounting Hole Diameter: 1/4"
PACKAGING:
  • Shipped with a plastic film to prevent scratching.
  • Screws are taped inside the packaging end flap on the kick plate.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L20 x 86 cm8 x 34"
THICKNESS1 mm.05"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/24/2026 02:28:36 PM; CNWEB25