Kick Plate - 6 x 34", Black

Spruce up scruffy old doors instantly and protect from daily wear and tear.
  • Prevents damage caused by hand trucks, carts or feet.
  • Black finished aluminum.
  • Mounting screws included.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
H x W
THICKNESS QTY./
CASE
PRICE PER PLATE COLOR IN STOCK
SHIPS TODAY
1 5 10+
H-7955BL Kick Plates 6 x 34" 0.05" 10 $45 $43 $39  ADD
DIMENSIONS:
  • Mounting Hole Diameter: 1/4"
PACKAGING:
  • Shipped with a plastic film to prevent scratching.
  • Screws are taped inside the packaging end flap on the kick plate.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L15 x 86 cm6 x 34"
THICKNESS1 mm.05"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/21/2026 06:38:35 AM; CNWEB25