Inground Mount Picnic Table - 46" Round, Black

No legs to get in the way of cutting the grass.
  • Anchor permanently in the ground. Secure with concrete.
  • Thermoplastic coating. Withstands heat, cold and all weather elements.
  • Umbrellas available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 3+
H-7952BL 46" Round Table 81 x 81 x 31" 215 $1,775 $1,707  ADD
DROP SHIPS IN 5 DAYS UNASSEMBLED VIA MOTOR FREIGHT
COLOR:
  • PMS: RAL 9005
DIMENSIONS:
  • Umbrella Hole: 1 3/4"
  • Seat (Actual): 38 1/2 x 11 3/4" (L x W)
MATERIAL:
  • Frame: Black powder coated galvanized steel
CAPACITY:
  • Total: 1,200 lbs
  • Each Seat: 300 lbs
USAGE:
  • Not recommended for refinishing.
  • Cannot be painted.
SPECIFICATIONS:
  • Coating contains UV protection.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION117 cm46"
SIZE L x W x H206 x 206 x 79 cm81 x 81 x 31"
WEIGHT98 kg215 lbs.
Add to Shopping List
10/31/2026 10:07:55 PM; CNWEB6