3M 6050 Nomad Scraper Mat - 4 x 6', Gray

Spaghetti-style scraper mat traps dust and dirt.
  • Use in hotel, school and restaurant lobbies.
  • Cushioned vinyl foam backing protects floors.
  • Shake, vacuum or hose down to clean.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-7940GR 4 x 6' 3/8" $404 $398 $391  ADD
MATERIAL:
  • Extruded PVC (Polyvinyl chloride)
APPEARANCE:
  • Edges: Beveled
TEMPERATURE:
  • -23° to 66° C (-10° to 150° F)
USAGE:
  • Medium Traffic: Up to 400,000 people per year
SPECIFICATIONSMETRICIMPERIAL
SIZE122 x 183 cm4 x 6'
THICKNESS10 mm3/8"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 02:12:57 AM; CNWEB23