Uline Trash Can with Wheels - 95 Gallon, Green

Rolls to the curb with ease. "Garbage man ready."
  • Recessed upper lift pocket and steel lower lift bar for fully automated and semi-automated collection systems.
  • Lid opens 270° on molded hinges.
  • Streamlined body with easy-rolling 10" plastic wheels.
  • ANSI compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4 8+
H-7938G 95 Gallon 34 x 29 x 45" 33 $215 $208 $201  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS: 
  • Outside (With Handle):
    • Lid Closed: 33 1/2 x 29 x 43 1/2" (L x W x H)
    • Lid Upright: 33 1/2 x 29 x 74" (L x W x H)
  • Inside: 
    • Top: 25 1/2 x 28 1/2" (L x W) 
    • Bottom: 23 x 19 1/2" (L x W)
    • Height: 39"
  • Lift Bar: 10 x 1" (L x W)
CAPACITY: 
  • 330 lbs
  • US Gallon
MATERIAL:
  • Wheels: HDPE (High Density Polyethylene)
  • Recycled Content (Can): 25%
TEMPERATURE:
  • -34° to 43° C (-30° to 110° F)
USAGE:
  • Cannot be used as a replacement container in the City of Montreal.
SPECIFICATIONS:
  • UV Protectant
SHIPPING:
  • Ships assembled
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION360 L95 gal.
SIZE L x W x H86 x 74 x 114 cm34 x 29 x 45"
WEIGHT15 kg33 lbs.
ACCESSORIES:
  • S-12615 Uline Industrial Trash Liners - 95 Gallon, 2.5 Mil, Black
  • S-15540 Uline Industrial Trash Liners - 95 Gallon, 2.5 Mil, Clear
PARTS:
  • H-7938-LIDKT Lid for 95 Gallon Uline Trash Can with Wheels
  • H-7938-WHLKT Plastic Wheel Kit for Uline Trash Can with Wheels - 10"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 04:28:57 AM; CNWEB24