Uline Trash Can with Wheels - 65 Gallon, Yellow

Rolls to the curb with ease. "Garbage man ready."
  • Recessed upper lift pocket and steel lower lift bar for fully automated and semi-automated collection systems.
  • Lid opens 270° on molded hinges.
  • Streamlined body with easy-rolling 10" plastic wheels.
  • ANSI compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4 8+
H-7937Y 65 Gallon 272744" 29 $188 $180 $173  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS: 
  • Outside (With Handle): 
    • Lid Closed: 27 x 26 1/2 x 43 1/2" (L x W x H)
    • Lid Upright: 27 x 26 1/2 x 67 1/2" (L x W x H)
  • Inside: 
    • Top: 22 1/2 x 23 3/4" (L x W) 
    • Bottom: 21 x 16" (L x W)
    • Height: 39 1/4"
  • Lift Bar: 6 1/2 x 1" (L x W) 
CAPACITY: 
  • 230 lbs
  • US Gallon
MATERIAL:
  • Can/Wheels: HDPE (High Density Polyethylene)
  • Recycled Content (Can): 25%
TEMPERATURE:
  • -34° to 43° C (-30° to 110° F)
USAGE:
  • Cannot be used as a replacement container in the City of Montreal.
SPECIFICATIONS:
  • UV Protectant
SHIPPING:
  • Ships assembled
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION246 L65 gal.
SIZE L x W x H69 x 69 x 112 cm27 x 27 x 44"
WEIGHT13 kg29 lbs.
ACCESSORIES:
  • S-23677BL Uline Industrial Trash Liners - 75 Gallon, 2 Mil, Black
  • S-23677C Uline Industrial Trash Liners - 75 Gallon, 2 Mil, Clear
PARTS:
  • H-9609-AXLE Axle for 65 Gallon Uline Trash Can with Wheels
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/17/2026 04:38:41 AM; CNWEB26