Terrace Bench with Back - 6', Black

Strength and style for office parks and streetscapes.
  • Comfortable, contoured seat and armrests.
  • Weather-resistant, thermoplastic finish.
  • Heavy-duty slatted steel construction.
  • Bench mounting hardware included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 2+
H-7930BL 6' Bench with Back 72 x 25 x 37" 150 $1,666 $1,591  ADD
DROP SHIPS IN 5 DAYS ASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
CAPACITY:
  • 1,000 lbs
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION183 cm6 ft.
SIZE L x x H183 x 64 x 94 cm72 x 25 x 37"
WEIGHT68 kg150 lbs.
Add to Shopping List
11/19/2026 12:56:22 AM; CNWEB23