Rear-Exit Work Platform - 5 Steps, 24 x 19"

Safely walk onto elevated docks and access large machinery.
  • Safety chains allow user to enter and exit platform.
  • 19" deep platform provides extra space to maneuver.
  • 50° incline.
  • Two 5" swivel front casters and two 6" rear rigid casters.
  • 24" wide perforated metal steps. 42" high handrails.
  • 400 lb. capacity.
  • Drop ships unassembled from Toronto in five days.

    Rear-Exit Work Platforms
OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
W x D
PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-7924 5 24 x 19" 50" 92" 400 lbs. 34 x 59" 120 $1,371 $1,322  ADD
SHIPS ASSEMBLED
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Steps (Depth): 9 1/2"
MATERIAL:
  • 16 gauge powder coated steel
FEATURES:
  • Front wheels lock when stepping on the first step.
USAGE:
  • Not intended to be stored outside.
    • May result in rust occurring over time.
SPECIFICATIONS:
  • Meets OSHA and ANSI standards when used in special applications.
  • CSA does not have standards for rolling ladders. 
    • CSA defaults to ANSI standards which these ladders meet.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
09/12/2026 09:25:32 AM; CNWEB23