Barcoded High Security Truck Seals - White

CLASSIFIED BY U.S. CUSTOMS AS HIGH SECURITY

Lock your high value cargo up tight.
  • Scannable barcode expedites data entry.
  • Sequentially numbered on both bolt and body.
  • ISO 17712 and C-TPAT compliant.

    Barcoded High Security Seals

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x L
QTY./
PKG.
PRICE PER PACKAGE COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-7916W 7/8 x 3/8" 50 $118 $104 $90  ADD
Ships same day from Uline Toronto
FEATURES:
  • Anti-spin feature prevents against friction attacks.
PROPERTIES:
  • Tensile Strength: 2,700 lbs
PACKAGING:
  • Each package starts with a unique random barcode.
  • Consecutively numbered/barcoded in lots of 50.
  • Cannot determine starting or ending numbers on barcodes.
DIMENSIONS:
  • Total Shank Diameter: 3/8"
MATERIAL:
  • Body: Steel
  • Coating: Plastic
TEMPERATURE:
  • Up to 260° C (500° F)
USAGE:
SPECIFICATIONS:
  • Marked with an "H" to indicate High Security.
  • PIP (Partners in Protection) compliant.
  • Complies with ISO 17712:2013(E)
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L22 x 86 mm7/8 x 3 3/8"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/21/2026 02:28:50 PM; CNWEB5