Cross Step Fiberglass Step Ladder - 6'

Leans safely against walls for easy painting and maintenance work.
  • V-notch top secures safely around corners, studs and poles.
  • Non-marring rubber bumper pad protects walls from damage.
  • Nonslip rubber feet.
  • Slip-resistant 3" steps.
  • 300 lb. load capacity.
  • Folds to only 6" wide.

    V-notch top
CSA GRADE 1A/ANSI TYPE 1A
MODEL
NO.
HEIGHT LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7910 6' 300 lbs. 24 x 37" 21 $391 $372  ADD
DIMENSIONS:
  • Top: 14 x 7" (W x L)
  • Rails (Width):
    • Front: 3 1/4"
    • Rear: 1 7/8"
  • Flange (Width): 1" 
  • Max Standing Height:
    • Step Mode: 3'9"
    • Lean Mode: 2'10"
SPECIFICATIONS:
  • Meets OSHA requirements.
  • CSA Z11-18 compliant
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-12922 Little Giant® Adjustable Ladder Plank - 6-9'
  • H-12923 Little Giant® Adjustable Ladder Plank - 9-15'
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 12:02:42 PM; CNWEB5