Plastic A-Frame Sign - Deluxe, 24 x 36", White

SIGNICADE®

Popular style used everywhere from retail shops to parks and construction areas.
  • 2-sided sign frame for indoor and outdoor use.
  • "Quick change" tabs hold sign in place. No tape or screws needed!

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x H
SIGN AREA
W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-7902W Deluxe 27 x 46" 24 x 36" 20 $180 $173  ADD
DIMENSIONS:
  • Actual: 27 1/8 x 46 3/8" (W x H)
  • Flat: 3 1/8"
USAGE: 
  • Holds signs up to 3/16" thick.
    • Recommended: Corrugated plastic or other rigid sign material. 
  • Sign can be internally weighted with dry sand.  
    • Recommended: 5 lbs per side. 
FEATURES: 
  • UV/Antioxidant Protectant 
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H69 x 117 cm27 x 46"
SIGN AREA W x H61 x 91 cm24 x 36"
WEIGHT9 kg20 lbs.
ACCESSORIES:
  • S-13338W 24 x 36" Plastic Corrugated Pads - White
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 04:28:26 AM; CNWEB24