Little Giant® Folding Step Ladder - 3 Steps

Convenient ladder to reach supplies, replace light bulbs and hang artwork.
  • Tilt and roll. Two 2" wheels for transport.
  • Collapsible safety handrail. Folds to a slim 5" profile.
  • 14" wide slip-resistant steps. 9" deep steps.
  • Lightweight, aluminum frame.
Meets ANSI and OSHA standards
MODEL
NO.
STEPS TOP STEP
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7892 3 26" 300 lbs. 22 x 34" 21 $345 $330  ADD
SHIPS ASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Closed:
    • Thickness (Actual): 4 7/8"
    • Height: 42 3/4"
  • Overall Height: 50 1/4"
MATERIAL:
  • Feet: PVC (Polyvinyl Chloride)
FEATURES:
  • Top tool tray
  • Handle lever lock system
  • Duty Rating: Type 1A
SPECIFICATIONSMETRICIMPERIAL
TOP STEP HEIGHT66 cm26"
LOAD CAPACITY136 kg300 lbs.
BASE W x D56 x 86 cm22 x 34"
WEIGHT10 kg21 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 07:49:50 AM; CNWEB25