Fiberglass Platform Ladder - 4' Overall Height

Working off the ground requires high-quality industrial ladders.
  • Comfortable 14 x 18" work platform with 24" high safety rail.
  • Electricity safe. Fiberglass rails are non-conductive.
  • Nonslip rubber feet.
  • Slip-resistant 3" steps.
  • Reinforced edge bracing.
  • 300 lb. load capacity.
CSA Grade 1A/ANSI Type 1A
MODEL
NO.
OVERALL
HEIGHT
PLATFORM
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7882 4' 2' 300 lbs. 22 x 30" 15 $364 $350  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Aluminum Work Platform (Actual): 14 5/8 x 18" (W x D)
  • Max Standing Height/Platform Height (Open): 1'10"
  • Average Reach: 8'
  • Guardrail Height from Platform: 23 1/8"
  • Width:
    • Front Rails: 3 1/8" 
    • Rear Rails: 1 7/8" 
    • Flange: 1 3/16" 
SPECIFICATIONS:
  • Meets OSHA requirements.
SPECIFICATIONS:
  • CSA Z11-18 compliant
SPECIFICATIONSMETRICIMPERIAL
OVERALL HEIGHT122 cm4'
PLATFORM HEIGHT61 cm2'
LOAD CAPACITY136 Kg300 lbs.
BASE WIDTH x DEPTH56 x 76 cm22 x 30"
WEIGHT7 Kg15 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/29/2026 11:13:17 AM; CNWEB6