Colored Dust Pan and Broom Combo - Blue

Vikan®

Separate colors for kitchens, food courts, restrooms and lobbies.
  • Color coding reduces the risk of cross-contamination.
  • Polyester bristles and lightweight 37" aluminum handle.
  • Made from FDA approved materials.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
H x W x D
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-7854BLU Dust Pan and Broom Combo 48 x 14 x 11" $137 $133 $129  ADD
DIMENSIONS:
  • Broom:
    • Overall (Length): 41 1/2"
    • Sweep Face: 10 1/2"
  • Dust Pan: 
    • Handle (Length): 36"
    • Width (Actual): 14 1/2"
MATERIAL:
  • Block: Polypropylene
FEATURES:
  • ACME Thread
  • Swivel hinge for easy open and closure.
  • Dust pan locks open.
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W x D122 x 36 x 28 cm48 x 14 x 11"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 11:50:43 AM; CNWEB6