Magnetic Glass Dry Erase Board - Black, 6 x 4'

Frameless glass boards are easy to clean and last forever!
  • Tempered glass will not ghost or stain.
  • Doubles as a magnetic bulletin board.
  • Adds a vibrant pop to trendy urban offices and restaurants. Includes 5 neon markers, 4 rare earth magnets, erasing cloth, tray and hardware.
  • Board Cleaners available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-7807BL Magnetic Colored 6 x 4' 79 $812 $771  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Actual: 71 1/4 x 47 1/4" (W x H)
  • Writing Surface: 71 x 47 1/4" (W x H)
  • Tray: 12 x 2 3/4" (W x D)
  • Magnets: 1/4"
THICKNESS:
  • .17"
MATERIAL:
  • Backing: Steel
COMPATIBILITY:
  • Only works with neodymium (rare earth) magnets.
FEATURES:
  • Can be hung horizontally or vertically.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H183 x 122 cm6 x 4'
WEIGHT36 kg79 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 10:17:53 PM; CNWEB23