Lateral Fire-Resistant File Cabinet - 4 Drawer, 38 x 22 x 53", Light Gray

FIREKING®

Total protection for critical business documents.
  • UL Class 350 rated at 927°C (1,700°F) for 1 hour.
  • High-security lock resists picking and drilling. Lock all or select drawers with one key.
  • Impact, explosion and water resistant.
  • Gypsum insulated walls reinforced with 14-gauge welded steel wire.
  • Accepts letter/legal hanging folders.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION NO. OF
DRAWERS
DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-7802GR Letter/
Legal
4 38 x 22 x 53" 907 $7,686 $7,543  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 37 1/2 x 22 x 52 3/4" (W x D x H)
  • Drawer (Inside): 32 x 15 1/4 x 9 1/4" (W x D x H)
CAPACITY:
  • Each Drawer: 160 lbs
INCLUDES:
  • (2) Keys
  • (2) File rails per drawer
FEATURES:
  • Drawers have a lock bypass lever which allows access to certain drawers while others remain locked.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H97 x 56 x 135 cm38 x 22 x 53"
WEIGHT411 kg907 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 07:53:58 AM; CNWEB25