Extra Wide Uline Ratchet Tie-Downs - U-Hook, 4" x 27'

Secure and ship rail, truck and trailer loads.
  • Attach quickly to round rings and small holes.
  • Tough polyester webbing.

    Extra Wide Uline Ratchet Tie-Downs
MODEL
NO.
FITTING
STYLE
SIZE
W x L
RECOMMENDED USES CAPACITY
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-7797 U-Hook 4" x 27' Trailers with load rings 15,000 $109 $105 $100  ADD
DIMENSIONS:
  • Non-Ratcheting End: Approximately 15"
USAGE:
  • Recommended Use: Minimum of 2 and Maximum of 4 wraps of webbing around ratchet mechanism.
SPECIFICATIONS:
  • Meets WSTDA standards.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L102 mm x 8 M4" x 27'
CAPACITY6,804 kg15,000 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 12:33:32 AM; CNWEB4