Uline Ratchet Tie-Downs - U-Hook, 2" x 27', 10,000 lb Capacity

Secure and ship rail, truck and trailer loads.
  • Attach quickly to round rings and small holes.
  • Tough polyester webbing.
MODEL
NO.
FITTING
STYLE
SIZE
W x L
RECOMMENDED USES CAPACITY
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-7796 U-Hook 2" x 27' Trailers with load rings 10,000 $38 $34 $30  ADD
USAGE:
  • Recommended Use: Minimum of 2 and Maximum of 4 wraps of webbing around ratchet mechanism.
SPECIFICATIONS:
  • Meets WSTDA standards.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L48 mm x 8 M2" x 27'
CAPACITY4,536 kg10,000 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 12:33:33 AM; CNWEB4