Heavy Duty Telescoping Easel - Silver

Use in all your conference rooms.
  • Holds twice the weight capacity for artwork.
  • Adjustable: 34" table height. 64 1/4" stand alone height.
  • Folds for storage or transport.
  • Center locking brace.
  • Includes flip chart bar for optional use.

    Heavy Duty Telescoping Easel

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION WEIGHT
(LBS.)
CAP.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 5+
H-7793SIL Heavy Duty Easel 5 45 $286 $272  ADD
DIMENSIONS:
  • Overall: 69 x 41 1/2 x 37 1/2" (H x W x D)
  • Folds down to 4 x 38 7/8".
  • Top Hook: 16 1/4 x 2 1/2 x 1 1/2" (L x W x D)
  • Prongs (Hooks):
    • 3/4 x 1/2 x 2 1/4" (W x H x D)
    • Upper Prongs: Adjust approx 21" along numbered lines.
    • Lower Prongs: Adjust approx 27" along numbered lines.
MATERIAL:
  • Anodized aluminum
COMPATIBILITY:
  • Not compatible with H-1451 Flip Chart Bar.
FEATURES:
  • Feet are reversible for indoor and outdoor use.
CAPACITY:
  • Weight capacity is based on evenly distributed loads.
  • Ensure legs are extended evenly and prongs are fully locked.
SPECIFICATIONSMETRICIMPERIAL
WEIGHT2.3 kg5 lbs.
CAPACITY20 kg45 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/27/2026 11:16:29 PM; CNWEB26