Poly Pegboard - 48 x 24", Black

Hot, wet or cold. Stylish and durable in any climate.
  • Will not rust, crack or break.
  • Recommended for trendy kitchens, cleanrooms and repair areas.
  • Commercial-grade 1/4" polypropylene.
  • 9/32" diameter holes are 1" apart.
  • Pegboard Accessories and mounting hardware sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x H
QTY./
PACK
PRICE PER PACK COLOR IN STOCK
SHIPS TODAY
1 3+
H-7791BL Poly Pegboard 48 x 24" 1 $91 $86  ADD
TEMPERATURE:
  • Performance: -10° to 130° C (14° - 266° F)
COMPATIBILITY:
  • All accessories work with pegboards up to 1/4" thick.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H122 x 61 cm48 x 24"
PARTS:
  • H-2686 Mounting Hardware for Wood and Poly Pegboards
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 04:46:29 AM; CNWEB6