Uline Polyester Strapping Tools and Cart Offer - 5⁄8"

Order our Industrial Tools and Cart together for extra savings.
  • Cart – Automatic brake keeps polyester strapping from unwinding. Accommodates a 16x6" or 16x3" core size.
  • Tensioner – Strong and durable. Applies maximum tension instantly with little effort.
  • Sealer – Dependable, heavyweight construction.
  • Strapping and 5/8" Gripper Metal Seals sold separately.

Information Option is unavailable; the next option is selected
Specify Size:
    SAVE $104
    MODEL
    NO.
    FITS STRAPPING
    WIDTH
    INCLUDES: SHPG.
    WT.
    REG.
    PRICE
    SALE
    PRICE
    SIZE IN STOCK
    SHIPS TODAY
    H-773-5/8 5/8" Cart, Tensioner
    and Sealer
    68 lbs. $723 $649  ADD
    NOT INCLUDED:
    • Seals and strapping sold separately.
    COMPATIBILITY: 
    • Tensioner: 
      • Maximum Strapping Thickness: .031
    FEATURES:
    • Tensioner also cuts the strapping.
    SPECIFICATIONSMETRICIMPERIAL
    FITS STRAPPING WIDTH16 mm5/8"
    SHIPPING WEIGHT31 kg68 lbs.
    PARTS:
    • H-572 Uline Industrial Polyester Strapping Tensioner
    • H-703 Uline Industrial Gripper Polyester Strapping Sealer - 5/8"
    Unable to find what you're looking for? Please contact us.
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/26/2026 02:24:38 PM; CNWEB5