Low Profile Machine Guard - 9 x 48", Fixed

Prevent your warehouse vehicles from plowing into conveyors, assembly lines or expensive equipment.
  • Solid steel construction. High-visibility safety yellow.
  • Protect equipment inside and guide semitrailers into docks outside. Tubular steel handles heavy abuse.
  • Concrete Installation Kit sold separately.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION DIAM. HEIGHT LENGTH MOUNTING
PLATE DIM.
WT.
(LBS.)
PRICE EACH STYLE IN STOCK
SHIPS TODAY
1 4+
H-7688F Low Profile 4.5" 9" 48" 8 x 8" 43 $230 $216  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Length in the chart is from outside the bar on each side.
  • Length from Plate Edges on Each Side: 51 1/2"
  • Mounting Plate:
    • Holes: 1 1/4 x 7/8"
    • Distance Between Holes (Center to Center): 6"
    • Distance Between Hole & Corner of Plate: 7/8"
THICKNESS:
  • Steel: 11 gauge
  • Mounting Plate: 0.4"
USAGE:
  • Not UV resistant. Will fade over time with consistent sun exposure.
  • Not intended for asphalt.
SPECIFICATIONS:
  • Not Schedule 40 Pipe.
SPECIFICATIONSMETRICIMPERIAL
DIAMETER114 mm4.5"
HEIGHT23 cm9"
LENGTH122 cm48"
MOUNTING PLATE DIMENSIONS20 x 20 cm8 x 8"
WEIGHT20 kg43 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/13/2026 07:42:10 PM; CNWEB5