Swivel Shop Stool with Backrest

Padded, adjustable seat for studios and repair shops.
  • 1" foam seat and back with antimicrobial vinyl.
  • Pneumatic height adjustment with 360° swivel.
  • Welded, powder-coated steel frame.
MODEL
NO.
DESCRIPTION SEAT
DIAMETER
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7661 With Backrest 14" 300 24-32" 22 $194 $187  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Backrest: 12 1/8 x 6 3/4" (W x H)
  • Height (Seat to Top of Backrest): 12 1/4"
  • Diameter:
    • Footring: 18"
    • Base: 23"
FEATURES:
  • Fire retardant foam
  • Class 4 gas lift
CLEANING INSTRUCTIONS:
  • Everyday Cleaning:
    • Vacuum to remove loose dirt.
    • Mild soap and water can be used to remove water-soluble stains.
  • Deep Cleaning: Use Formula 409® and water.
  • Do not use alcohol cleaners.
SPECIFICATIONSMETRICIMPERIAL
SEAT DIAMETER36 cm14"
CAPACITY136 kg300 lbs.
ADJUSTABLE HEIGHT61-81 cm24-32"
WEIGHT10 kg22 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 11:20:27 AM; CNWEB25