Skyview Stack Chairs - White

Contoured, vented back provides airflow and a touch of style.
  • Strong and durable steel frame with powder-coat finish.
  • 1" thick padded fabric seat adds comfort.
  • Convenient connector brackets.
  • Stacks up to 14 high for storage.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
SEAT
HEIGHT
QTY./
CTN.
WT.
(LBS.)
PRICE PER CHAIR COLOR IN STOCK
SHIPS TODAY
2 8+
H-7629W Fabric 18 x 18" 400 18" 2 14 $229 $215  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual:
    • Seat: 17 1/2 x 18" (W x D)
    • Seat Height: 18 1/2"
  • Overall: 21 1/4 x 24 x 32 1/2" (W x D x H)
    • Each stacked chair adds 4" to the overall height.
  • Back: 18 3/4 x 12" (W x H)
  • Base: 21 x 21 1/4" (W x D)
  • Tube Frame: 1 1/4 x 5/8"
MATERIAL:
  • Back: Polypropylene
  • Fabric: 100% Polyester
FEATURES:
  • Built-in brackets allow chairs to be connected side-by-side. 
CLEANING INSTRUCTIONS:
  • Everyday Cleaning: Vacuum to remove loose dirt.
  • Deep Cleaning: Spot clean upholstery using a water-based shampoo or foam upholstery cleaner.
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x D46 x 46 cm18 x 18"
CAPACITY181 kg400 lbs.
SEAT HEIGHT46 cm18"
WEIGHT6 kg14 lbs.
ACCESSORIES:
  • H-4115 Stackable Chair Dolly
  • H-5039 Stackable Chair Hand Truck
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 03:06:08 PM; CNWEB3