Fork Covers - 6 x 48"

Prevent scratches or scuffs to high-end furniture or products with delicate finishes.
  • Slide covers on. Buckle with the adjustable retaining straps.
  • Long lasting, heavy-duty polyester webbing.
  • Easy to clean using a power washer or industrial washing machine.
MODEL
NO.
DESCRIPTION SIZE
W x L
FITS FORK
THICKNESS
WT.
(LBS.)
PRICE PER PAIR IN STOCK
SHIPS TODAY
1 4+
H-7613 Fork Covers 6 x 48" Up to 2" 11 $763 $693  ADD
DIMENSIONS:
  • Rear Flap extends 6 1/2" upwards.
  • Black Retaining Strap:
    • Fixed End with Cam Buckle: 5 1/2"
    • Adjustable End: 34"
THICKNESS:
  • 1/8"
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L15 x 122 cm6 x 48"
FITS FORK THICKNESSUp to 48 mmUp to 2"
WEIGHT5 kg11 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/08/2026 05:20:51 AM; CNWEB25