High-Security Folding Gate - 8-10' x 6'

Protect commercial buildings and retail property in rough neighborhoods.
  • Up to 60% heavier for a stronger, more secure barrier.
  • Tight 14-gauge webbing uses 30% more steel. 12-gauge steel frame.
  • Black powder-coat finish.
  • Center-drop pins stabilize gate when closed.
  • Gates pivot and swing 180° for unobstructed access.
  • Each set includes casters, bearing washers and brackets.
  • Padlocks available.
MODEL
NO.
DESCRIPTION EXTENDED FOLDED WT.
(LBS.)
PRICE PER SET IN STOCK
SHIPS TODAY
WIDTH HEIGHT WIDTH HEIGHT 1 2+
H-7608 Fixed
Double
8-10' 6' 11" 6 1/2' 100 $646 $625  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • "Extended" Column in the Chart:
    • Width:
      • Combined width of gates.
      • If door/opening size matches the Max Width listed, size up to the next larger gate.
    • Height:
      • When in-use.
      • If mounting gate inside opening and opening height matches the gate extended height, size down to a shorter gate.
  • Gate is 6" higher when folded.
  • Sweep Space (Ground to Bottom of Gate, Fully Extended): 3"
COMPATIBILITY:
  • Padlocks (Sold Separately):
TypeExceptions
(Not Compatible)
Brass
SteelH-1632, H-1392
Heavy Duty Steel
Bluetooth®

Outdoor

Resettable Combo

Flexible Locks
INCLUDES:
  • (2) Bearing washers
  • (2) L-Brackets
  • (2) Casters
    • Note: Wall installation bolts not included.
SPECIFICATIONS:
  • OSHA compliant
SPECIFICATIONSMETRICIMPERIAL
EXTENDED WIDTH244 - 305 cm8 - 10'
EXTENDED HEIGHT183 cm6'
FOLDED WIDTH28 cm11"
FOLDED HEIGHT198 cm6 1/2'
WEIGHT45 kg100 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 12:18:39 PM; CNWEB5