Heavy-Duty Packing Table - 72 x 36", Maple Top with Square Edge

The heavyweight champ of packing tables.
  • Recommended for machine shops, assembly plants and industrial manufacturing.
  • 1 3/4" thick maple top with square edges.
  • Full perimeter, heavy-gauge steel frame holds up to a ton.
  • Heavy-duty square tube legs. Adjustable height from 29 to 39" in 2" increments.
  • Full-depth bottom shelf supports up to 500 lbs.
  • Pre-drilled floor mounting pads.
  • Packing Table Accessories and Replacement Top available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH TOP STYLE IN STOCK
SHIPS TODAY
1 2+
H-7607-SMAP 72 x 36" 29-39" 2,000 258 $1,216 $1,187  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Adjustable Height (Actual): 29 1/4 - 39 1/4"
  • Bottom Shelf:
    • Overall: 69 7/8 x 28" (W x D)
    • Shelf Clearance: 22"
  • Clearance Between Legs:
    • Length Side: 67"
    • Width Side: 26"
  • Holes to Bolt Table to Floor: 3/8" diameter
  • Width of the maple strips varies from 3/4" to 1 3/4".
THICKNESS:
  • Frame:
    • Frame Support Bars: 14 gauge
    • Legs: 15 gauge
    • Bottom Shelf/Support Bars: 16 gauge
MATERIAL:
  • Tabletop: Lacquer finish
    • Avoid excess water, oil and strong cleaning agents. If exposed, dry immediately.
COMPATIBILITY:
  • Not Compatible with Uline Steel Replacement Tops.
FEATURES:
  • Frame: Powder coated
  • Most durable tabletop.
CAPACITY:
  • Shelf capacity based on evenly distributed weight (reduced if loaded in center).
  • Capacity reduced to 1,000 lbs if using optional casters.
USAGE:
  • Tables placed side by side will not sit flush due to mounting pads.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 91 cm72 x 36"
ADJUSTABLE HEIGHT74-99 cm29-39"
CAPACITY907 kg2,000 lbs.
WEIGHT117 kg258 lbs.
ACCESSORIES:
  • H-7003 Casters for Packing Stations up to 72" - Set of 4
  • H-7607-BOTTM Lower Shelf for Workbenches and Heavy-Duty Packing Tables - 72 x 36"
PARTS:
  • H-7641 Hardware Kit for Packing Stations
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 10:52:25 PM; CNWEB25