Safety Barricade Gate - 20 x 4 1⁄2'

MOBILE

Heavy-duty barrier prevents access to restricted areas in warehouses or wholesale clubs.
  • Extends to a full 20' length. Folds down to a compact 25".
  • Yellow powder-coat finish. 16-gauge steel webbing with 14-gauge frame.
  • Six 5" swivel casters. Four lock to secure gate position.
  • Two end handles for easy mobility.
  • Security chains secure gate to wall or racking.
  • Optional Safety Sign sold separately. Hardware included.
MODEL
NO.
DESCRIPTION EXTENDED FOLDED WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
WIDTH HEIGHT WIDTH HEIGHT 1 2+
H-7604 Mobile Barricade Gate 20' 4 1/2' 25" 5 1/2' 126 $752 $725  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Folded Width (Actual): 25"
  • Post Height (When Extended & Folded): 66"
  • Axles (Length): 23"
  • Chain Length (On Both Ends): 16"
  • Sweep Space (Ground to Bottom of Gate): 9 1/4"
USAGE:
  • For indoor use only.
REPLACEMENT CASTERS:
  • 5 x 1 1/4" Polyurethane:
SPECIFICATIONSMETRICIMPERIAL
EXTENDED WIDTH6 M20'
EXTENDED HEIGHT137 cm4 1/2'
FOLDED WIDTH61 cm25"
FOLDED HEIGHT168 cm5 1/2'
WEIGHT57 kg126 lbs.
PARTS:
  • H-7604CSTBRK Polyurethane Caster for Safety Barricade Gates - Swivel with Brake, 5 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/18/2026 01:45:56 AM; CNWEB3