Mounting Kit for Dock Safety Gates

  • Mounts to the floor for right or left application.
  • Foot-release lock secures gate in closed position
  • Use with Dock Safety Gates.

    Includes:
    • (1) Foot Plate
    • (1) Mounting Socket
    • (1) Caster Kit
    • (1) U-Bolt with two Nuts
    • (8) Anchors
    • (8) Washers
    • (8) Lock Washers
    • (8) Nuts
MODEL
NO.
DESCRIPTION PRICE
EACH
IN STOCK
SHIPS TODAY
H-7592 Mounting Kit $166  ADD
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Length listed in the chart is measured from outside of rails.
  • Pipe Diameter: 1 5/8"
  • Mounting Plate: 5 x 5"
THICKNESS:
  • Pipe: 11 gauge
  • Mounting Plate: 3/8"
MOUNTING HARDWARE:
  • (8) 1/2 x 3 3/4" Concrete wedge anchors
  • (8) Nuts
  • (8) Washers
  • (1) U-bolt (2 Nuts)
SPECIFICATIONS:
  • Contact OSHA for specific requirements.
  • Not impact rated.
REPLACEMENT CASTER:
  • 4 x 1 1/4" Polyurethane (Bracket Attached): H-7614-CSTRQ
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-3722 Concrete Installation Kit for Rack Protectors and Pallet Racks
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/18/2026 01:45:57 AM; CNWEB5