Stackable Cube Locker - 12 x 18 x 12", Gray

Add lockers as you add employees. Easy to configure for any warehouse or fitness center.
  • Individual cube lockers connect top-to-bottom and side-to-side.
  • Stack on floor or mount to wall. Hardware included.
  • Convenient hasp handle. Padlockable.
  • Use with Combination or Built-in Locker Locks, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
CONFIGURATION NO. OF
LOCKERS
DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 6+
H-7588GR Single Tier 1 Wide 1 12 x 18 x 12" 15 $137 $129  ADD
SHIPS UNASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Inside: 11 3/4 x 16 7/8 x 10 3/4" (W x D x H)
  • Door Opening: 9 x 10 3/4" (W x H)
MATERIAL:
  • Door/Frame: 16 gauge steel
  • Back & Sides: 24 gauge steel
COMPATIBILITY:
  • Not Compatible with:
    • Industrial Locker Number Plates
    • Industrial Base Plates
    • Industrial Sloping Tops
  • Other Compatible Padlocks:
Type
Exceptions
(Not Compatible)

Brass
SteelH-4475, H-4476
Heavy Duty Steel
Bluetooth®
Outdoor
Resettable Combo
Flexible Locks
FEATURES:
  • Brackets included to mount and secure units on top of each other.
  • Recommend to only mount like size lockers.
  • Can be stacked 10 lockers high as long as bottom locker is weighted or secured down for stability.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H30 x 46 x 30 cm12 x 18 x 12"
WEIGHT7 kg15 lbs.
ACCESSORIES:
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/27/2026 06:46:18 AM; CNWEB26