Colored Floor Squeegee - Foam, 24", Blue

Keep floors clean and dry in bakeries, breweries and food processing plants.
  • Deep cleans grouted tile and uneven surfaces.
  • Color coding reduces the risk of cross-contamination.
  • Rustproof plastic frame with 60" fiberglass handle.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-7579BLU 24" Straight Foam $75 $74 $72  ADD
DIMENSIONS:
  • Handle Diameter: 1"
MATERIAL:
  • Squeegee: Double Foam Synthetic EVA (Ethylene vinyl acetate)
  • Frame: Polypropylene
ASSEMBLY:
  • Handle screws into head.
SPECIFICATIONS:
  • BPA Free
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION61 cm24"
PARTS:
  • H-7579BLUSQ Blue Floor Squeegee Head for Colored Floor Squeegee - Foam, 24"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/13/2026 02:19:30 PM; CNWEB5