Uline Double Tier Lockers - Assembled, 36 x 18 x 72", Black

The convenience is worth every penny. Recommended for busy warehouses and factories.
  • Solid steel construction.
  • Louvers allow air to circulate.
  • Legs included - Add 6" to height.
  • Chrome-plated lift latch. Coat hooks included.
  • Use with Combination or Built-in Locker Locks, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
CONFIGURATION NO. OF
LOCKERS
DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE ASSEMBLED COLOR IN STOCK
SHIPS TODAY
1 2+
H-7576BL Double Tier 3 Wide 6 36 x 18 x 72" 143 $1,115 $1,087  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Each Locker:
    • Inside: 11 3/4 x 16 3/4 x 35 3/8" (W x D x H)
    • Door Opening: 9 x 34 1/8" (W x H)
THICKNESS:
  • Door/Frame: 16 gauge
  • Back, Sides & Shelves: 24 gauge
COMPATIBILITY:
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H91 x 46 x 183 cm36 x 18 x 72"
WEIGHT65 kg143 lbs.
ACCESSORIES:
  • H-4291-LNP Locker Number Plates #1-50
  • H-8047 Locker Number Plates #51-100
  • H-8048 Locker Number Plates #101-150
  • H-8049 Locker Number Plates #151-200
  • H-8050 Locker Number Plates #201-300
  • H-8051 Locker Number Plates #301-400
  • H-8052 Locker Number Plates #401-500
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 02:36:48 AM; CNWEB6