Additional Solid Galvanized Steel Shelves - 48 x 18"

Additional Solid Galvanized Steel Shelves.
  • Includes snap-on plastic shelf supports.
  • NSF certified.
  • 18-gauge galvanized steel with raised edge. Washes down easily.
  • Easy assembly. No tools required.
2 SHELVES PER BOX
MODEL
NO.
DIMENSIONS
W x D
SHELF CAPACITY
(LBS.)
WT.
(LBS.)
QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3+
H-7481 48 x 18" 800 37 2 $264 $256 box(es) ADD
THICKNESS:
  • Shelf: 1 1/8"
  • Edge/Lip: 1/8"
MATERIAL:
  • Epoxy coated to resist rust and corrosion.
TEMPERATURE:
  • -80° to 60° C (-112° to 140° F)
CAPACITY:
  • Shelf capacity in the chart is based on evenly distributed loads.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D122 x 46 cm48 x 18"
SHELF CAPACITY363 kg800 lbs.
WEIGHT17 kg37 lbs.
PARTS:
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 05:27:20 PM; CNWEB24