Plastic AV Cart with Cabinet - 27 x 18 x 34", Black/Red

Roll AV and computer equipment quietly through offices and classrooms.
  • Tough, lightweight structural foam resists dents and chips.
  • Includes steel slide-out keyboard tray, 3-outlet UL/CSA Listed power strip and 15' cord.
  • 4" rubber swivel casters: 2 locking.
  • Includes locking steel bottom cabinet.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-7460BL/R 27 x 18 x 34" 300 lbs. 2 45 $402 $388  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Actual (Including Handle & Casters): 26 1/2 x 18 x 33 3/4"
  • Shelf:
    • Overall: 24 x 18"
    • Usable: 23 1/2 x 17 1/2"
  • Keyboard Tray: 19 x 13"
  • Clearance Between Top of Cabinet & Keyboard Tray: 4"
  • Cabinet (Inside): 23 1/4 x 16 3/4 x 18" (W x D x H)
FEATURES:
  • Keyed alike
MATERIAL:
  • Cart: HDPE (High Density Polyethylene)
  • Textured surface
CAPACITY:
  • Shelf: 100 lbs
REPLACEMENT CASTERS:
  • 4" Rubber:
    • Swivel: H-5005
    • Swivel with Brake: H-5006
    • Kit (2 Swivel/2 Swivel with Brake): H-4607-CAST
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H69 x 46 x 86 cm27 x 18 x 34"
LOAD CAPACITY136 kg300 lbs.
WEIGHT20 kg45 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 07:20:40 AM; CNWEB26