Rubbermaid® Wet Floor Cone - Multilingual

4-way visibility. Stacks easily.
  • Bright safety yellow warns of danger.
  • Caution triangle and warning message on four sides.
  • Imprinted in English, French and Spanish.
  • Durable plastic will not rust, corrode or fade.
MODEL
NO.
DESCRIPTION STYLE SIZE
W x H
PRICE EACH (MIN. 2) IN STOCK
SHIPS TODAY
2 6+
H-7458 Cone Multilingual 12 x 36" $88 $84  ADD
SPECIFICATIONS:
  • OSHA and ANSI compliant in color and graphics.
MODEL NUMBER:
  • Rubbermaid®: FG627600YEL
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H30 x 91 cm12 x 36"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/14/2026 12:06:12 AM; CNWEB25