Stem Rubber Caster - Swivel with Brake, 5 x 1 1⁄4"

Threaded stem inserts directly into carts or clothes racks. No bolts required.
  • Secure with nut or screw into threaded insert.
  • Swivel casters have hardened double-ball raceways.
  • Non-marking and quiet. Rolls easily on tile and linoleum.
  • How to Measure Stem Size.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION CAP.
(LBS.)
SIZE
DIAM. x W
THREAD
SIZE
STEM
LENGTH
STEM
DIAM.
LOAD
HEIGHT
FITS ULINE
ITEM
PRICE EACH (MIN. 2) STYLE IN STOCK
SHIPS TODAY
2 4+
H-7453SWB Rubber 300 5 x 1 1/4" 1/2" - 13 1 1/2" 1/2" 6 1/16" H-2401 $23 $22  ADD
DIMENSIONS:
  • Swivel Radius: 4"
MATERIAL:
  • Wheel: TPR (Thermoplastic Rubber)
  • Hub: Polyolefin
  • Frame: Zinc plated steel (Resists rust & corrosion)
TEMPERATURE:
  • Operating: -40° to 79° C (-40° to 175° F)
FEATURES:
  • Wheel Bearing Type: Delrin
  • Wheel Hardness: 75 (Shore A Scale)
  • Over the wheel front brake.
COMPATIBILITY:
  • Not compatible with Wire Shelving.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY136 kg300 lbs.
SIZE DIAM x W127 x 32 mm5 x 1 1/4"
THREAD SIZE12.7 mm - 131/2" - 13
STEM LENGTH38 mm1 1/2"
STEM DIAM.13 mm1/2"
LOAD HEIGHT6 1/16"154 mm
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 03:52:53 AM; CNWEB26