Stainless Steel Rubber Caster - Rigid, 4 x 1 1⁄4"

Long-lasting replacements for stainless steel carts and platform trucks.
  • Type 304 stainless steel frame resists corrosion.
  • Non-marking and quiet. Rolls easily on tile and linoleum.
  • Bolt hole spacing: 1 3/4 x 3".

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION CAP.
(LBS.)
SIZE
DIAM. x W
OVERALL
HEIGHT
FITS ULINE
TRUCK
PRICE EACH (MIN. 2) STYLE IN STOCK
SHIPS TODAY
2 4+
H-7446R Rubber 275 4 x 1 1/4" 5 1/4" H-7490 $51 $49  ADD
DIMENSIONS:
  • Bolt Hole Diameter: 5/16"
THICKNESS:
  • Plate: 1/8"
MATERIAL:
  • Wheel: TPR (Thermoplastic Rubber)
  • Hub: Polyolefin
TEMPERATURE:
  • -40° to 82° C (-40° to 180° F)
FEATURES:
  • Wheel Bearing Type: Delrin
  • Wheel Hardness: 65 (Shore A Scale)
MOUNTING HARDWARE:
  • Not included
SPECIFICATIONSMETRICIMPERIAL
CAPACITY125 kg275 lbs.
SIZE DIAM x W102 x 32 mm4 x 1 1/4"
OVERALL HEIGHT13 cm5 1/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 11:22:26 AM; CNWEB24