Stainless Steel Polyolefin Caster - Swivel, 5 x 1 14"

Long-lasting replacements for stainless steel carts and platform trucks.
  • Type 304 stainless steel frame resists corrosion.
  • Swivel casters have hardened double-ball raceways.
  • Lightweight. Easy to push over smooth surfaces.
  • Bolt hole spacing: 1 3/4 x 3".

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION CAP.
(LBS.)
SIZE
DIAM. x W
OVERALL
HEIGHT
FITS ULINE
TRUCK
PRICE EACH (MIN. 2) STYLE IN STOCK
SHIPS TODAY
2 4+
H-7445S Polyolefin 300 5 x 1/4" 1/4" H-5547 $61 $57  ADD
DIMENSIONS:
  • Bolt Hole Diameter: 5/16"
  • Swivel Radius: 4"
THICKNESS:
  • Plate: 1/8"
MATERIAL:
  • Hub: Polyolefin
TEMPERATURE:
  • -29° to 82° C (-20° to 180° F)
FEATURES:
  • Wheel Bearing Type: Delrin
  • Wheel Hardness: 65 (Shore D Scale)
MOUNTING HARDWARE:
  • Not included
SPECIFICATIONSMETRICIMPERIAL
CAPACITY136 kg300 lbs.
SIZE DIAM x W127 x 32 mm5 x 1 1/4"
OVERALL HEIGHT16 cm6 1/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/15/2026 06:26:13 PM; CNWEB6