Aluminum U-Boat Truck - 24 x 60"

Narrow design for walk-in freezers and restaurant pantries.
  • Lightweight aluminum construction. Easy to control.
  • Tall, removable end panels keep loads from falling off.
  • Durable all-welded diamond tread deck for heavy loads.
  • 2 rigid 6" load casters, 4 swivel 5" casters.
  • Optional Shelf available.
MODEL
NO.
DECK SIZE
W x L
LOAD
CAPACITY
WHEEL
TYPE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7443 24 x 60" 1,500 lbs. Polyurethane 72 $842 $814  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall Length: 64"
  • Height:
    • Total: 61 5/8"
    • Deck: 9 1/2"
COMPATIBILITY:
  • Accommodates two shelves. (Sold separately) 
SPECIFICATIONSMETRICIMPERIAL
DECK SIZE W x L61 x 152 cm24 x 60"
LOAD CAPACITY680 kg1,500 lbs.
WEIGHT33 kg72 lbs.
ACCESSORIES:
  • H-7443-SHELF Optional Shelf for H-7443 Aluminum U-Boat Truck - 24 x 60"
PARTS:
  • H-4942R Heavy Duty Polyurethane Caster - Rigid, 6 x 2"
  • H-6842-CSTR Polyurethane Caster for Aluminum U-Boat Truck - Swivel, 5 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/16/2026 12:54:21 AM; CNWEB5