Uline Combination Padlock with Optional Key - 34" Shackle, Blue

Reliable and secure. For storage lockers and sheds.
  • Hardened 3/4" steel shackle resists prying, cutting and sawing.
  • Stainless steel body.
  • Factory set combination.
  • Features optional key override for alternative access. Key sold separately.

    Combination with Option Key

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION INSIDE SHACKLE PRICE EACH (MIN. 3) COLOR IN STOCK
SHIPS TODAY
HEIGHT WIDTH 3 12+
H-7438BLU Combination
w/ Key Access
3/4" 13/16" $13 $11  ADD
KEY SOLD SEPARATELY
DIMENSIONS:
  • Loop/Shackle Diameter: 9/32"
  • Body Width: 1 7/8"
USAGE:
  • Combination cannot be changed.
  • Each lock has a combination from a pre-determined pool of numbers.
    • Each lock is intended to have a different combination.
    • Large orders may have duplicate combinations.
SPECIFICATIONSMETRICIMPERIAL
INSIDE SHACKLE HEIGHT19 mm3/4"
INSIDE SHACKLE WIDTH21 mm13/16"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/24/2026 12:00:40 PM; CNWEB3