Rechargeable Maglite® LED Flashlight

Cast a strong beam of light in a flash.
  • Durable, anodized aluminum body.
  • 1/4 mile beam.
  • 5 settings, including high, low and strobe.

    Includes:
    • (1) Rechargeable Battery
    • (1) Charging Cradle
    • (1) Wall Adapter
    • (1) Car Adapter
MODEL
NO.
DESCRIPTION SIZE LUMENS PRICE
EACH
IN STOCK
SHIPS TODAY
H-7423 Rechargeable LED Flashlight 11" 1,082 $270  ADD
DIMENSIONS: 
  • Length: 10 3/4"
SPECIFICATIONS: 
  • Run Time:
    • High Mode: 3 hours 15 minutes
    • Low Mode: 18 hours
    • Eco Mode: 79 hours
SHIPPING: 
  • Cannot ship via air. 
SPECIFICATIONSMETRICIMPERIAL
SIZE28 cm11"
PARTS:
  • H-7423-BATTQ Battery for Rechargeable Maglite® LED Flashlight
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 11:05:59 PM; CNWEB3