Rubbermaid® WaveBrake® Bucket/Wringer - Side Press, 35 Quart, Blue

Heavy duty plastic bucket and wringer withstands industrial use.
  • Holds up to 32 oz. mop.
  • 200,000 wring cycles.
  • Optional Bucket separates clean and dirty water. Fits under wringer.

    Rubbermaid® Dirty Water Bucket

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION CAPACITY WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-7401BLU Bucket w/ Side Press Wringer 35 qt. 20 $150 $143  ADD
DIMENSIONS:
  • Bucket: 21.3 x 16.1 x 17.3" (L x W x H)
  • Bucket with Wringer: 23 x 16 x 36" (L x W x H)
  • Total Height with Handle: 36 1/2"
  • Casters: 1 x 3"
FEATURES:
  • Removable Wringer unit.
  • Wringer has a compression spring-loaded handle.
CAPACITY:
  • Bucket: 8.75 gallons
  • US gallon/Quart
MODEL NUMBER:
  • Rubbermaid®: FG758888BLUE
SPECIFICATIONSMETRICIMPERIAL
CAPACITY33 L35 qt.
WEIGHT9 kg20 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/05/2026 08:38:01 AM; CNWEB26