Rubbermaid® WaveBrake® Bucket/Wringer - Side Press, 26 Quart

Specially shaped bucket reduces splashing.
  • Holds up to 32 oz. mop.
  • 200,000 wring cycles.
MODEL
NO.
DESCRIPTION CAPACITY WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7400 Bucket w/ Side Press Wringer 26 qt. 19 $133 $122  ADD
DIMENSIONS:
  • Bucket: 20.3 x 16.1 x 15.2" (L x W x H)
  • Bucket with Wringer: 22 4/5 x 16 1/8 x 34 3/8" (L x W x H)
  • Total Height with Handle: 34 1/2"
  • Casters: 1 x 3"
COMPATIBILITY:
  • Not compatible with the H-7404 Dirty Water Bucket.
FEATURES:
  • Removable Wringer unit.
  • Wringer has a compression spring-loaded handle.
CAPACITY:
  • Bucket: 6.5 gallons
  • US gallon/Quart
MODEL NUMBER:
  • Rubbermaid®: FG748000YEL
SPECIFICATIONSMETRICIMPERIAL
CAPACITY25 L26 qt.
WEIGHT9 kg19 lbs.
PARTS:
  • H-7411Y Side Press Wringer for WaveBrake® Buckets/Wringers - Yellow
  • H-869-CASTER Caster for WaveBrake® Buckets/Wringers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 09:28:43 AM; CNWEB3