Zebra ZT510 Industrial Barcode Printer - 300 dpi

Zebra's heavy duty printer designed for 24/7 use.
  • Prints both direct thermal and thermal transfer labels.
  • 300 dpi for high-resolution, small-label printing.
  • All metal components inside and out.
  • Enhanced memory processes complex graphics and prints labels at super-fast speeds!
  • Compatible with Windows®-based software/systems.
  • Use with Industrial Barcode Labels and Label Software.
  • Buying Guide
1 YEAR WARRANTY
MODEL
NO.
PRINTER
MODEL
PRINT
QUALITY
PRINT
SPEED
MAX. PRINT
W x L
MEMORY CONNECTIVITY PRICE EACH ADD TO
CART
1 2+
H-7381 ZT510 300 dpi 10"/sec. 4.09 x 100" 512MB RAM/
2GB Flash
USB, Serial,
Ethernet,
& Bluetooth®
$4,141 $4,053  ADD
Drop ships in 3 to 5 days
DIMENSIONS:
  • 10.56 x 20.17 x 15.58" (W x D x H)
COMPATIBILITY:
  • Windows® driver included.
  • MAC® computers may require additional software setup and configuration.
    • Software and support not included.
  • Technical support for UPS Worldship® and FedEx® software is not available.
  • For additional compatibility refer to the Instructions.
FEATURES:
  • Bluetooth® LE (Low Energy) is only for printer setup in the mobile app.
SPECIFICATIONS:
  • TUV Certified
PACKAGING:
  • For Warranty purposes, packaging should be kept.
SHIPPING:
  • Orders prior to 5 pm ship in 24 - 48 hours.
  • Ships from Hebron, KY.
ACCESSORIES:
  • Optional Cable for Printers Purchased from Uline:
    • 6' USB: H-1012 (One included with printer)
MODEL NUMBER:
  • Zebra: ZT51043-T010000Z
SPECIFICATIONSMETRICIMPERIAL
PRINT SPEED25 cm/second10"/second
MAX PRINT WIDTH x LENGTH10 x 254 cm4.09 x 100"
ACCESSORIES:
  • S-10768 Industrial Thermal Transfer Ribbons - Wax/Resin, 5.12" x 1,476'
  • S-10769BLU Industrial Thermal Transfer Ribbons - Wax/Resin, 4.33" x 1,476', Blue
  • S-10769G Industrial Thermal Transfer Ribbons - Wax/Resin, 4.33" x 1,476', Green
  • S-10769R Industrial Thermal Transfer Ribbons - Wax/Resin, 4.33" x 1,476', Red
  • S-11313 Industrial Thermal Transfer Ribbons - Wax, 4.17" x 1,476'
  • S-11321 Industrial Thermal Transfer Ribbons - Wax/Resin, 1.57" x 1,476'
  • S-11322 Industrial Thermal Transfer Ribbons - Wax/Resin, 3.54" x 1,476'
  • S-18381 Industrial Thermal Transfer Ribbons - Resin, 2.36" x 1,476'
  • S-18382 Industrial Thermal Transfer Ribbons - Resin, 3.27" x 1,476'
  • S-21833 Industrial Thermal Transfer Ribbons - Wax/Resin, 6.50 x 1,476'
  • S-6258 Industrial Thermal Transfer Ribbons - Wax, 4.33" x 984'
  • S-6259 Industrial Thermal Transfer Ribbons - Wax, 4.33" x 1,476'
  • S-6799 Industrial Thermal Transfer Ribbons for Zebra Printers - Wax, 4.02" x 1,476'
  • S-6800 Industrial Thermal Transfer Ribbons - Wax/Resin, 4.02" x 1,476'
  • S-6937 Industrial Thermal Transfer Ribbons - Wax, 1.57" x 1,476'
  • S-6938 Industrial Thermal Transfer Ribbons - Wax, 2.36" x 1,476'
  • S-6939 Industrial Thermal Transfer Ribbons - Wax, 3.54" x 1,476'
  • S-6941 Industrial Thermal Transfer Ribbons - Wax, 3.14" x 1,476'
  • S-6943 Industrial Thermal Transfer Ribbons - Wax/Resin, 4.33" x 1,476'
  • S-7426 Industrial Thermal Transfer Ribbons - Wax, 3.27" x 984'
  • S-7427 Industrial Thermal Transfer Ribbons - Wax, 4.02" x 984'
  • S-7476 Industrial Thermal Transfer Ribbons - Wax, 2.36" x 984'
  • S-7480 Industrial Thermal Transfer Ribbons - Wax/Resin, 3.14" x 1,476'
  • S-7483 Industrial Thermal Transfer Ribbons - Wax/Resin, 4.33" x 984'
  • S-8007 Industrial Thermal Transfer Ribbons - Wax, 3.14" x 984'
  • S-8008 Industrial Thermal Transfer Ribbons - Wax, 3.27" x 1,476'
  • S-8392 Industrial Thermal Transfer Ribbons - Wax/Resin, 2.36" x 1,476'
  • S-8407 Industrial Thermal Transfer Ribbons - Resin, 4.33" x 1,476'
  • S-8472BLU Industrial Thermal Transfer Ribbons - Wax/Resin, 4.33" x 984', Blue
  • S-8472G Industrial Thermal Transfer Ribbons - Wax/Resin, 4.33" x 984', Green
  • S-8472R Industrial Thermal Transfer Ribbons - Wax/Resin, 4.33" x 984', Red
Add to Shopping List
11/23/2026 09:11:24 AM; CNWEB23