Rolling Tool Seat - Red

Cruise the shop on this mobile mechanic's seat.
  • Comfortable 2" padded seat.
  • Ball-bearing 8 x 11" slide drawer and 11 x 12" large bottom tray.
  • Durable 2 1/2" swivel casters.

    FREE OFFER
    Free upon request with any
    Uline order of $750 or more.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE
EACH
COLOR IN STOCK
SHIPS TODAY
H-7355R Rolling Tool Seat 18 x 14 x 14" 250 14 $70  ADD
MATERIAL:
  • Seat: Steel
  • Cushion:
    • 68% Polystyrene Foam
    • 32% Polyurethane Foam
SHIPPING: 
  • Ships unassembled
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H46 x 36 x 36 cm18 x 14 x 14"
CAPACITY113 kg250 lbs.
WEIGHT6 kg14 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 06:47:28 AM; CNWEB6