LED Emergency Lights - Steel

Lights go on when the power goes off.
  • Heavy duty for warehouses, schools and manufacturing facilities.
  • Each high intensity LED lights a large 8 x 40' foot path.
  • Hard-wired unit automatically recharges battery.
  • 4 hour back-up battery.
  • Exit Signs available.
120/277 VAC. CSA Approved.
MODEL
NO.
DESCRIPTION SIZE
H x W x D
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-7261-C Heavy-Duty Steel 1213 1/83/4" $249 $235 $221  ADD
FEATURES:
  • Lights:
    • Adjustable in all directions.
    • LED PAR-36 Sealed Beams
    • 1.5 W per Head
  • Electrical:
    • Integrated Solid State System
    • Lock out (Automatic Battery Connect)
    • Low-voltage battery cutoff
    • Brownout sensitivity
    • Dual-Voltage transformer
    • Lumens (Per Head): 150
    • Maximum Input Rating:
      • 120VAC: 60 Hz, 0.35 amps
      • 277VAC: 60 Hz, 0.15 amps
  • Battery:
    • Sealed Lead Calcium Battery (S)
    • 6 Volt operation
    • Maintenance-free
USAGE:
  • Not explosion proof.
  • Backup Battery Life Span: 5 - 7 years 
SPECIFICATIONSMETRICIMPERIAL
SIZE HEIGHT x WIDTH x DEPTH30 x 33 x 10 CM12 x 13 1/8 x 3 3/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/12/2026 10:01:01 AM; CNWEB23