LED Emergency Lights - Plastic

Lights go on when the power goes off.
  • For office, restaurant and retail areas.
  • Each high intensity LED lights a large 8 x 40' foot path.
  • Hard-wired unit automatically recharges battery.
  • 1.5 hour back-up battery for power outages.
  • Exit Signs available.
120/277 VAC
MODEL
NO.
DESCRIPTION SIZE
H x W x D
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-7260 Plastic 1/212 1/21/2" $82 $79 $75  ADD
FEATURES:
  • Lights adjust sideways.
  • Electrical:
    • Integrated Solid State System
    • Lock out (Automatic Battery Connect)
    • Low-voltage battery cutoff
    • Brownout sensitivity
    • Each Head: 1.25 W
    • Dual-Voltage transformer 
    • Lumens (Per Head): 80
    • Maximum Input Rating:
      • 120 VAC: 60 Hz, 1.5 W
      • 277 VAC: 60 Hz, 1.5 W
  • Battery:
    • Sealed Lead Calcium Battery (S)
    • 6 V operation
    • Maintenance-free
USAGE:
  • Backup Battery Life Span: 7 - 10 years 
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W x D114 mm x 32 cm x 89 mm4 1/2 x 12 1/2 x 3 1/2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/12/2026 09:59:35 AM; CNWEB25