Cleanroom Sticky Roller Starter Kit

Trap small particles and prevent contamination.
  • Chubby, tacky roll conforms to uneven walls and tables.
  • Adhesive film perforated every 16".
  • Starter Kit Includes: 18" roll and 12" long stainless steel handle with plastic grip.
  • Adjustable Handle Extension and Refills available.
MODEL
NO.
DESCRIPTION SHEETS/
ROLL
PRICE EACH IN STOCK
SHIPS TODAY
1 5+
H-7251 Starter Kit 20 $313 $299  ADD
DIMENSIONS:
  • Core Center to Bottom of Handle: 12"
  • Plastic Handle: 6"
SHELF LIFE:
  • 1 year when stored in cool dry environment.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-7252 Adjustable 3-6' Handle Extension
PARTS:
  • S-22473 Cleanroom Sticky Roller Refills - 18"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/10/2026 10:48:45 PM; CNWEB25